4XL Class ANSI 107-2020 Class 2 , Zipper 4 Pockets

  • Mfr # V1210260U-4XL

  • Zoro # G010400415


product price: $115.80
/ea
Free Shipping & Returns

Key Features

Size
4XL
Standards
ANSI 107-2020
Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Reflective Stripe Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1210260U-4XL
Zoro #
G010400415
UPC #
626053641931
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2"
Length
14 in

Details

Standards
ANSI 107-2020
Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
ANSI Type
Class 2 Type P and R
Closure Type
Zipper
ANSI Class
ANSI 107-2020 Class 2
Total Number of Pockets
4
Gender
Unisex
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
4
Fabric Construction
300 denier Oxford Polyester, 100% Polyester Insulation, 100% Polyester Lining
Covered Pocket Locations
Chest, Inner, Lower Front
Number of Outside Pockets
4
Reflective Stripe Color
Silver
Reflective Tape Type
2" Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.