6-1/2-in - 2-way, 200w Max Power, IPX7 Rated, Classic Grille Design - Marine Speakers pair

  • Mfr # TSME650FC

  • Zoro # G216066149


product price:  $190.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSME650FC
Zoro #
G216066149
UPC #
884938429672
Country of Origin
Thailand

Description

Pioneer ME-series speakers are protected from the effects of sun and water exposure, meeting both IPX7 and ASTM D4329 rated to achieve all-weather reliability. Mica Reinforced IMPP monocoque cone with butyl rubber surround, constructed using an advanced in-mold bonding technique for superior water resistance while maintaining high quality, powerful sound. The symmetrical motor design with high strenth suspension is optimized to provide stability, linearity and clear, low distortion sound reproduction. Lightweight polymide PI tweeter diaphragm and uniquely shaped wave guide provides natural and clear vocals with wide dispersion. The TS-ME650FC comes in a classic, contemporary grille that cosmetically integrates seamlessly into marine interiors and cabin designs. Size: 6.5-in . Design: 6.5-in 2-Way Coaxial System. Tweeter Design: 13/16-in 20mm Dome. Tweeter Composition: Polyimide. Tweeter Magnet Composition: Neodymium. Woofer Composition: Injected Molded Polypropylene . Woofer Surround: Trex Plane. Woofer Magnet Composition: Ferrite.Marine Water Resistant: IPX7. UV Resistant: ASTM D4329. Grille Style: Classic White Grille.Installation Specification Max. Music Power Nominal: 75W RMS / 250W PEAK. Frequency Response: 34 Hz to 23 kHz. Sensitivity 1W/1 m: 88 dB. Impedance: 4 Ohms. Crossover Frequency: 3.5 kHz. Mounting Depth: 2-3/8-in 60mm. Cut-Out Dimensions: 5-in Dia. f127mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.