
6-5/8-in x 3-1/8-in - 160w Max Power - Compact Powered Subwoofer
Mfr # TSWX010A
Zoro # G316062119
product price: $255.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSWX010A
Zoro #
G316062119
UPC #
-
Country of Origin
China
Description
RMS 50W / MAX 160W Class D Amplifier2- Way Easy Installation Vertical / Horizontal Down Firing Subwoofer SystemCompact DesignCompact Powered Subwoofer Designed for Today's Automotive LandscapeCompact in size with exceptionally low power consumption, yet able to produce powerful and impactful bass, the TS-WX010A compact subwoofer is a direct result of Pioneer's over 80 years' experience designing and manufacturing loudspeakers, combined with an understanding of the evolving automotive landscape.Small Footprint with High EfficiencyDue to its small size and high electrical efficiency, the TS-WX010A compact subwoofer is a perfect upgrade for many of today's vehicles, especially EV electric vehicle and gasoline/electric hybrid vehicles where low weight, small size and low power consumption are a priority.Measuring only 9-inches wide, 4-5/8'' deep, and 2-3/4'' high, and weighing just under 3-1/2 pounds, the TS-WX010A is the smallest and lightest powered subwoofer in the Pioneer lineup. In comparison, the TS-WX010A is 48% smaller than Pioneer's next smallest powered subwoofer, the TS-WX130DA.Small Subwoofer with High PowerThe TS-WX010A features a 6-5/8'' by 3-1/8'' rectangular woofer with a low mass / high strength aluminum cone, urethane surround and high-power magnetic circuit housed in a down firing sealed enclosure made of high-grade resin. This compact subwoofer is powered by a built-in Class-D amplifier rated at 50 watts RMS output 160 watts maximum .Vertical or Horizontal InstallationThe compact dimensions of the TS-WX010A allows installation inside the passenger compartment of most vehicles, providing the potential to integrate acoustically with the vehicle's full range speakers and seamlessly enhance both output and overall sound quality. With installation options that include vertical or horizontal mounting, the TS-WX010A is optimized for installation in the passenger side footwell, where its small size affords the ability to be attached near the underside of the dashboard or the center console.Warning: This product must never be installed anywhere in the driver area or elsewhere in the vehicle where it might interfere with its safe operation or impair the performance of operating systems or safety features, including air bags, controls and indicators lights . Appropriate installation locations will depend on the vehicle model including, specific to hybrid and electric vehicles, the location of the vehicle battery and battery char
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.