This item is Discontinued.

Pioneer 6.8-in Capacitive Touchscreen, Amazon Alexa when Paired with Pioneer Vozsis App, Bluetooth, Back-up DMH340EX

6.8-in Capacitive Touchscreen, Amazon Alexa when Paired with Pioneer Vozsis App, Bluetooth, Back-up (Discontinued)

  • Mfr # DMH340EX
  • Zoro # G916091762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMH340EX
Zoro #
G916091762
UPC #
884938479189
Country of Origin
Thailand

Description

6.8-in WVGA Capacitive Touch Amazon Alexa Built-in when Paired with Pioneer Vozsis AppSmartphone CompatibleBuilt-in BluetoothBack-up Camera Ready The DMH-340EX is a 6.8-in capacitive touchscreen digital media receiver designed to improve in-vehicle entertainment and connectivity with your smartphone. Enjoy features such as built-in Bluetooth for hands-free calling and audio streaming. Audio/video playback from USB. Safety features such as back up camera ready and much more.Availability of non-Pioneer content and services, including apps and connectivity, may change without notice due to changes in operating systems, firmware or app versions; changes to, restrictions on or discontinuation of the service or service plans; non-Pioneer hardware changes; or other events.Vozsis with Amazon AlexaVozsis is a smartphone app available for both iOS and Android OS devices that brings Amazon Alexa capability to compatible Weblink-enabled Pioneer multimedia in-dash receivers. Downloading both the Vozsis and Weblink applications makes using Alexa in your car simple ?'' just tap-and-ask, and Alexa will respond instantly. With Alexa, you can ask to play music, hear the news, check weather, control smart home devices1, and more. Alexa lives in the cloud, so it's always getting smarter, adding new capabilities that are delivered to your device automatically. Visit www.pioneerelectronics.com/PUSA/Car/Alexa to learn more including the latest features, apps, and lanGauge support for Alexa compatible Pioneer in-dash receivers.To learn more about the Vozsis visit www.pioneer-carglobal.com/vozsis.Hands Free BluetoothThis receiver makes hands-free phone calls simple. Pioneer's included external microphone provides crystal clear sound. Stream music, podcasts, audiobooks, and more from your compatible phone or other Bluetooth devices.Back Up Camera Input ReadyBack Up Camera input enables you to add a rear-view camera, with the system automatically switching to a full-screen image of the rear view when the car is placed in reverse gear. The full-screen image returns to the source screen last in use when the vehicle is taken out of reverse gear.Rear visibility systems backup cameras are required under federal regulations in certain new vehicles according to a phase-in schedule that began on May 1, 2016. Owners of vehicles equipped with compliant rear visibility systems should not install or use this product in a way that alters or disables that system's compliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.