8.25-in 150w Max Power - HVT Sealed Active Amplified Subwoofer w/Horizontal Vertical Transforming t

  • Mfr # TS-WH500A

  • Zoro # G816062190


product price:  $326.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-WH500A
Zoro #
G816062190
UPC #
884938274234
Country of Origin
China

Description

150 Watts Max Power 50 Watts Nominal Proprietary New Speaker Design TechnologyJust 2-3/8-in height for easy installation What is HVT?HVT stands for Horizontal Vertical Transforming technology which transforms horizontal movement into vertical movement of a woofer diaphragm to produce true, powerful and wide-range bass.The TS-WH500A amplified subwoofer system is a truly groundbreaking approach in loudspeaker design. HVT technology uses a unique linkage mechanism, which allows the magnet and voice coil of the dual motor structure to be positioned horizontally to the left and the right side of vertically moving dual speaker diaphragms. Combined, the two diaphragms have an effective surface area equal to a conventional 8-in subwoofer and fire in a bipolar arrangement, increasing output while also canceling destructive vibrations within the enclosure. The result of this innovative technology is a subwoofer system with significantly reduced physical depth, while maintaining greater excursion and linearity for superior bass reproduction, natural sound quality and higher output.Easy InstallationThe result of this innovative technology is a uniquely compact speaker with the most compact enclosure in the industry that combines woofer surface area equal to most other compact active subwoofer systems with greater maximum excursion for superior performance and sound quality. The HVT subwoofer will fit easily in a wide range of vehicle applications compact and subcompact vehicles, hybrid vehicles, trucks and SUVs, etc. without sacrificing performance or sound quality.Clear Sound, Less NoiseCompared to a traditional subwoofer, the TS-WH500A produces less vibration and less noise. The subwoofer offers wider low range frequency reproduction for well-balanced bass from various musical instruments. The voice coil and diaphragm work in symmetry to cancel unnecessary vibrations and reduce noise which instead would travel through the vehicle's body.What's in the BoxAmplified subwooferWiring harness Power with in-line fuse holder/ Ground/ Remote turn-on with in-line fuse holder/ RCA input RCA to speaker wire adapter10 amp ATO fuse installed in the power wire fuse holder 0.5 amp glass fuse installed in the remote turn-on wire fuse holder Wired remote control with attached 18' cable1 Cable bracket2 Mounting bracketsTwo 5/8-in Self-tapping screwsTwo M5x7mm Machine screwsTwo M3x8mm Machine screws1-in x 1-1/2-in Adhesive backed hook and loop fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.