
Cooling Safety T-Shirt, Short Sleeve, Hi-Vis Yellow, L
Mfr # V1053060U-L
Zoro # G409448134
product price:Â $54.65
/eaKey Features
Material
Powered by 37.5 Technology
Color
Hi-Vis Yellow/Green
Back Stripe Pattern
Zebra-style Heat Pressed
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Number of Outside Pockets
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V1053060U-L
Zoro #
G409448134
UPC #
626053645281
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2"
Details
Material
Powered by 37.5 Technology
Color
Hi-Vis Yellow/Green
Back Stripe Pattern
Zebra-style Heat Pressed
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Number of Outside Pockets
0
Gender
Men
Type
Moisture-Wicking|Solid|Ultra-Breathable
Reflective Stripe Main Color
Silver
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.