Cooling Vest
- Mfr # V1026160U-4XL
- Zoro # G124792857
product price:Â
$
26.25
/ea
Key Features
Cleaning and Care Instructions
Soak Cooling Panels in Water and Wring out Excess Moisture
ANSI Type
R
Color
Hi-Vis Yellow
Closure Type
Zipper
Garment Type
Vest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1026160U-4XL
- Zoro #
- G124792857
- UPC #
- 626053693008
- Country of Origin
- China
Dimensions
- Size
- 4XL
- Fits Chest Size
- Breathable Comfort, Reflective Accents
Details
- Item
- Cooling Vest
- Cleaning and Care Instructions
- Soak Cooling Panels in Water and Wring out Excess Moisture
- ANSI Type
- R
- Color
- Hi-Vis Yellow
- Closure Type
- Zipper
- Garment Type
- Vest
- Maximum Cooling Time
- 4 Hours
- Back Stripe Pattern
- Reflective Bands
- Features
- Breathable Comfort, Reflective Accents
- Cooling Method
- Evaporative Cooling
- Standards
- ANSI 107
- Gender
- Men's
- Fabric Weight
- 3.5 oz
- Includes Cooling Inserts
- Yes
- Material
- Polyester, PVA
- ANSI Class
- 2
- Front Closure
- Zipper
- Shell Material
- Polyester, PVA
- Wire Color
- Hi-Vis Yellow
Description
Cooling Vest, Cooling Method Evaporative Cooling, Color Hi-Vis Yellow, Garment Type Vest, Features Breathable Comfort, Reflective Accents, Material Polyester, PVA, Closure Type Zipper, Size 4XL, Maximum Cooling Time 4 Hours, Air Consumption Not Applicable, High-Visibility Yes, ANSI Class 2, Back Stripe Pattern Reflective Bands, Cooling Temperature Not Applicable, Air Inlet Type Not Applicable, Air Inlet Gender Not Applicable, Air Inlet Connection Size Not Applicable, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.