Shop PIONEER
See all product information
Create Account
Cooling Vest
- Mfr # V1026160U-2XL
- Zoro # G624786745
product price:Â
$
26.25
/ea
Key Features
Maximum Cooling Time
4 Hours
Cooling Method
Evaporative Cooling
ANSI Type
R
ANSI Class
2
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1026160U-2XL
- Zoro #
- G624786745
- UPC #
- 626053692988
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Fits Chest Size
- Breathable Comfort, Reflective Accents
Details
- Item
- Cooling Vest
- Maximum Cooling Time
- 4 Hours
- Cooling Method
- Evaporative Cooling
- ANSI Type
- R
- ANSI Class
- 2
- Color
- Hi-Vis Yellow
- Closure Type
- Zipper
- Garment Type
- Vest
- Includes Cooling Inserts
- Yes
- Fabric Weight
- 3.5 oz
- Features
- Breathable Comfort, Reflective Accents
- Back Stripe Pattern
- Reflective Bands
- Gender
- Men's
- Material
- Polyester, PVA
- Cleaning and Care Instructions
- Soak Cooling Panels in Water and Wring out Excess Moisture
- Standards
- ANSI 107
- Front Closure
- Zipper
- Shell Material
- Polyester, PVA
- Wire Color
- Hi-Vis Yellow
Description
Cooling Vest, Cooling Method Evaporative Cooling, Color Hi-Vis Yellow, Garment Type Vest, Features Breathable Comfort, Reflective Accents, Material Polyester, PVA, Front Closure Zipper, Size 2XL, Maximum Cooling Time 4 Hours, Air Consumption Not Applicable, High-Visibility Yes, ANSI Class 2, Back Stripe Pattern Reflective Bands, Cooling Temperature Not Applicable, Air Inlet Type Not Applicable, Air Inlet Gender Not Applicable, Air Inlet Connection Size Not Applicable, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.