Zoro Homepage

Short Sleeve Shirt, Moisture wicking birdseye polyester, Hi-Vis Orange, S

  • Mfr # V1054050U-S

  • Zoro # G6003223


product price: $17.65
/ea

Key Features

Material
Moisture wicking birdseye polyester
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Number of Outside Pockets
1
Fabric Weight
0.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1054050U-S
Zoro #
G6003223
UPC #
032738044957
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
2"

Details

Item
Short Sleeve Shirt
Material
Moisture wicking birdseye polyester
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Number of Outside Pockets
1
Fabric Weight
0.22
Gender
Unisex
Type
Moisture-Wicking
Reflective Stripe Main Color
Silver

Description

Eye Shirt,Orange,Small,2 In. Bird

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.