Shop All Showerheads and Tub Faucets
Pioneer Faucets
Single Function Rain Showerhead, NPS, Brushed Nickel, Connection Size: 1/2"
Mfr # SH-601-BN
Zoro # G6502457
product price: $31.92
/ea
$31.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology
- Flow Rate 1.75 gpm
- Shower Head Type Single-Function Rain Shower Head
- Height 6"
- Width 6"
Product Information
- Brand Pioneer Faucets
- MFR # SH-601-BN
- Zoro # G6502457
- UPC # 763439631763
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 6" |
Width | 6" |
Depth | 3-1/8" |
Face Dia. | 6" |
Overall Height | 6" |
Connection Size | 1/2" |
Overall Width | 6" |
Details
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION MicrKlean RT Fltr Crtg, Mdl RT29B16G, PK25 (RT29B16G20NN)
- LEGEND VALVE 1/2" BRONZE TEE NO LEAD (310-103NL)
- LEGEND VALVE 12" T-550 CARTRIDGE (108-912A)
- INTERDESIGN Toothbrush Hldr Silver (76250)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- MOEN Standard Valve Trim (T470)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3014)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-CP)
- TOTO Manual Flushing Button (TH559EDV506)
- MOEN Eco-Performance Handshower - Chrome (155747)
- Pioneer Faucets Showerheads and Tub Faucets