Shop All Single Handle Bathroom Faucets
Pioneer Faucets
Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4
Mfr # 3LG260H-BN
Zoro # G6505467
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.4
- Number of Holes 1 Hole
- Overall Height 5.75"
- Valve Type Ceramic Disc
- Spout Reach 4.75"
Product Information
- Brand Pioneer Faucets
- MFR # 3LG260H-BN
- Zoro # G6505467
- UPC # 763439626080
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Overall Height | 5.75" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type ACR (AC14010)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79938)
- ANDERSON Green Leaf 1/2 in. MPT X 3/8 in. D FPT Nylon Bushing (CBRB123BG1)
- KOHLER 30 (1255750-BN)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- Pioneer Faucets Bathroom Sink Faucets & Accessories