Shop All Kitchen Faucets
Pioneer Faucets
Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8"
Mfr # 2LG260
Zoro # G6510927
product price: $88.56
/ea
Free Shipping & Returns
$88.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- ADA Compliant Yes
- Overall Width 2.44"
- Valve Type Ceramic Disc
- Flow Rate (GPM) 1.5
Product Information
- Brand Pioneer Faucets
- MFR # 2LG260
- Zoro # G6510927
- UPC # 763439562807
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 2.44" |
Overall Height | 8" |
Connection Size | 1/2" |
Center-Center Fitting Size | Single Hole |
Details
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPH10SL)
- NIBCO Press Caps, 1/2 (9172650HPC)
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200SWP90)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Pn (4279.300.013)
- MOEN Spout, Tub Diverter (3931)
- DURA FAUCET DURA FAUCET DFPK100SN Plastic Pull-Out RV Kitchen Faucet (D6U-DFPK100SN)
- FIMCO Fimco 7527120 4.5 GPM High-Flo Sprayer Pump (7527120)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-AR-DST)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.5 (0048-UA3)
- Pioneer Faucets Kitchen Faucets