Pioneer Faucets
Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole
Mfr # 2PM540
Zoro # G6511557
Free Shipping & Returns
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Height 6.5"
- Weight 4.2
- Overall Width 11.25"
- Spout Reach 10.5"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS WaterBug® WB200 Unsupervised Water Detection System, Hardwire Powered (WB200)
- B & K Wall Hydrant Repair Kit (630-7755)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- BAL Bal GG99601 Isc Control Box - Whirlpool Tub (GG99601)
- BK RESOURCES Workforce Standard Duty Faucet, 14" Swing Spout, 8" O.C. Splash Mount (BKF-8W-14-G)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Weight: 2.35 (1132-B)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only, 8" O.C. Splash Mount (BKF-XX-G)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- Pioneer Faucets Utility Sink Faucets