
Handheld Shower Set, Wallmount, Brushed Nickel
Mfr # 6MT400-BN
Zoro # G6508084
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
ADA Compliant
No
Flow Rate (GPM)
1.75
Weight
9.4
Mount Type
Wallmount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6MT400-BN
Zoro #
G6508084
UPC #
763439610775
Country of Origin
Taiwan, Province of China
Details
Finish
Brushed Nickel
ADA Compliant
No
Flow Rate (GPM)
1.75
Weight
9.4
Mount Type
Wallmount
Handle Included
No
Style
Modern
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.