Zoro Homepage

Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Overall Width: 3"

  • Mfr # 3MO180-BN

  • Zoro # G6508206


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Weight
5.3
Spout Reach
4.88"
Connection Type
Compression Hose
ADA Compliant
Yes
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MO180-BN
Zoro #
G6508206
UPC #
763439626851
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6.75"
Connection Size
3/8"
Overall Width
3"
Center-Center Fitting Size
Single Hole

Details

Weight
5.3
Finish
Brushed Nickel
Spout Reach
4.88"
Connection Type
Compression Hose
ADA Compliant
Yes
Flow Rate (GPM)
1.2
Valve Type
Ceramic Disc
Number of Holes
1 Hole
Handle Included
Yes
Handle Style
Lever
Installation
Deck Mount
Mount Type
Single Hole
Style
Modern

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.