Zoro Homepage

Single Handle Pull-Down Kitchen Faucet, Compression Hose, Black, Weight: 9.4

  • Mfr # 2MT260-MB

  • Zoro # G6502353


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Finish
Matte Black
ADA Compliant
Yes
Overall Height
17.19"
Connection Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MT260-MB
Zoro #
G6502353
UPC #
763439624697
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
17.19"
Connection Size
3/8"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
1 or 3
Finish
Matte Black
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
9.4
Mount Type
Single Hole
Spout Reach
8.56"
Style
Modern
Handle Style
Lever
Handle Included
Yes
Connection Type
Compression Hose
Installation
Deck Mount

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.