Zoro Homepage

Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 Hole

  • Mfr # 2MT270

  • Zoro # G6506964


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 Hole
ADA Compliant
Yes
Connection Size
3/8"
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MT270
Zoro #
G6506964
UPC #
763439628145
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
23.38"
Overall Width
4.5"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
1 Hole
Finish
Polished Chrome,Brushed Nickel,Matte Black
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
10.4
Spout Reach
9"
Handle Style
Lever
Connection Type
Compression Hose
Mount Type
Single Hole
Installation
Deck Mount
Handle Included
Yes
Style
Modern

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.