Single Handle Tub and Shower Trim Set in Matte Black

  • Mfr # T-4PR110-MB

  • Zoro # G711595373


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-4PR110-MB
Zoro #
G711595373
UPC #
763439636164
Country of Origin
Taiwan, Province of China

Details

Finish
Matte Black
Material
Metal

Description

Immerse yourself in the luxury of the Prenza Tub and Shower Combo, where sophisticated curves meet sleek angles in a display of timeless elegance. The combo features a tub spout, and a showerhead that promises a cascade of comfort, complemented by elegant lever handles for temperature and flow control. The durable construction of the Prenza Series withstands the test of time, offering an indulgent showering experience day after day. Innovative water-saving technology is integrated seamlessly, providing an eco-friendly solution to modern living. With the Prenza Tub and Shower Combo, ease of installation meets the elegant bathroom design, creating an oasis of tranquility in your home. Available in Polished Chrome, Brushed Nickel, Matte Black, and Brushed Gold.


  • •Metal Lever Handle
  • •Ceramic Disc Cartridge with Temperature Limit Cap
  • •Single Function 4" Square Showerhead
  • •Shower Arm and Flange
  • •Extended Combo 1/2" IPS/Slip-On Diverter Tub Spout With Escutcheon
  • •With 1.75 GPM Flow Rate
  • •For Use with V-2300B Or V-2400B Series Valves - Valve not included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.