Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Overall Width: 10"

  • Mfr # 3LG130

  • Zoro # G6505555


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome,Brushed Nickel
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Connection Size
1/2"
Number of Holes
3 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LG130
Zoro #
G6505555
UPC #
763439565808
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
3.13"
Overall Width
10"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome,Brushed Nickel
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Number of Holes
3 Hole
Spout Reach
3.56"
Valve Type
Ceramic Disc
Connection Type
NPSM
Weight
4.2
Installation
Deck Mount
Style
Traditional
Handle Included
Yes
Mount Type
Centerset
Handle Style
Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.