Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Oil Rubbed Bronze

  • Mfr # 2AM501-ORB

  • Zoro # G6507138


product price: $331.83
/ea
Free Shipping & Returns

Key Features

Number of Holes
4 Hole
ADA Compliant
Yes
Connection Size
1/2"
Flow Rate (GPM)
1.5
Overall Height
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AM501-ORB
Zoro #
G6507138
UPC #
763439596819
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
12.5"
Overall Width
12"
Center-Center Fitting Size
8"

Details

Number of Holes
4 Hole
Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
9.1
Connection Type
NPSM
Handle Style
Lever
Spout Reach
8.69"
Handle Included
Yes
Installation
Deck Mount
Mount Type
Bridge
Style
Traditional

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.