Zoro Homepage

Two Handle Kitchen Faucet, Compression Hose, Single Hole, Brushed Nckl, Weight: 8.5

  • Mfr # 2AM401-BN

  • Zoro # G6508547


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Overall Height
13.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AM401-BN
Zoro #
G6508547
UPC #
763439596598
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
13.25"
Overall Width
6.38"
Connection Size
3/8"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
2 Hole
Finish
Brushed Nickel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
8.5
Handle Included
Yes
Handle Style
Lever
Spout Reach
8.69"
Style
Traditional
Mount Type
Single Hole
Connection Type
Compression Hose
Installation
Deck Mount

Description

This PIONEER FAUCETS Two Handle Kitchen Faucet is a traditional style with a brushed nickel finish. It has two holes, a ceramic disc valve, and a flow rate of 1.5 GPM. The overall height is 13.25" and the overall width is 6.38". It has a 3/8" connection size, a weight of 8.5, and includes a lever handle. The center-center fitting size is single hole, the spout reach is 8.69", and the mount type is single hole. It has a compression hose connection type and is installed with a deck mount.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.