L Class ANSI 107-2020 Class 2 Type P and R , Zipper 4 Pockets

  • Mfr # V1210260U-L

  • Zoro # G310400443


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Closure Type
Zipper
ANSI Class
ANSI 107-2020 Class 2 Type P and R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1210260U-L
Zoro #
G310400443
UPC #
626053641894
Country of Origin
China

Dimensions

Size
L

Details

Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Closure Type
Zipper
ANSI Class
ANSI 107-2020 Class 2 Type P and R
Total Number of Pockets
4
Number of Pockets with Closure
4
Covered Pocket Locations
Chest, Inner, Lower Front
Reflective Stripe Color
Silver
Reflective Tape Type
2" Silver
Gender
Unisex

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.