Zoro Homepage

L Class Class 1 , Zipper 4 Pockets

  • Mfr # V1210270U-L

  • Zoro # G610400419


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Size
L
Standards
ANSI/ISEA 107-2020 Class 1 Type O
Color
Black
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Reflective Stripe Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1210270U-L
Zoro #
G610400419
UPC #
626053641962
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2"

Details

Standards
ANSI/ISEA 107-2020 Class 1 Type O
Color
Black
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
ANSI Class
Class 1
Closure Type
Zipper
Total Number of Pockets
4
Vest Front Style
Zipper
Number of Pockets with Closure
4
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Gender
Unisex
Fabric Construction
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Number of Outside Pockets
4
Reflective Tape Type
2" Silver
Covered Pocket Locations
Chest|Inner|Lower Front

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.