This item is Discontinued.

Pioneer Pioneer 9423 12 in. Mickey & His Pals Latex - 6 Count 9423

Pioneer 9423 12 in. Mickey & His Pals Latex - 6 Count (Discontinued)

  • Mfr # 9423
  • Zoro # G604166550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9423
Zoro #
G604166550
UPC #
75060010832
Country of Origin
China

Description

In a single click, you can find all the celebrating things over here. We have products like Balloons, Decorative things, Colorful items to make your occasion very special and memorable.

Features
  • Mickey & His Pals Latex
  • 6 Count
Specifications
  • Size: 12 in.
  • Weight: 0.055 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.