This item is Discontinued.

Pioneer Pioneer BDR-XD07UHD Slim BDRW DVDRW Extension 6 in. USB3 SP 4K Ultra HD Blu-Ray Playback BDR-XD07UHD

Pioneer BDR-XD07UHD Slim BDRW DVDRW Extension 6 in. USB3 SP 4K Ultra HD Blu-Ray Playback (Discontinued)

  • Mfr # BDR-XD07UHD
  • Zoro # G204063075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDR-XD07UHD
Zoro #
G204063075
UPC #
-
Country of Origin
China

Description

The BDR-XD07UHD is one of the worlds smallest and lightest BD/DVD/CD portable burners supporting 4K Ultra HD Blu-ray playback using CyberLink software. The drive supports BDXL and M-DISC format. The ultra-compact 133 133mm USB 3.0 drive can read and write to all BDXL discs1 including BD-R triple-layer 100GB media, BD-R quad-layer 128GB media, and BD-RE triple layer 100GB media, as well as conventional Blu-ray discs (single-layer 25GB media and dual-layer 50GB media). The portable device, measuring only 133mm (W) X 133mm (D) X 14.8mm (H) and weighing a mere 230g, also has the ability to be powered directly via USB (no AC adaptor required). USB Type-C conversion cable included that enables to connect with Windows PC and Mac.

Features
  • 4K Ultra HD Blu-ray playback
  • Long-term data protection with M-DISC
  • Super Lightweight 230g and Portable
  • Auto Quiet, PowerRead, and PureRead 3+ features
  • Up to 6x writing speed on BD-R & BD-R DL media
  • Supports BDxL, Blu-ray, DVD, and CD media
Specifications
  • Size: 6 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.