This item is Discontinued.

Pioneer Pioneer TSB350PRO 3.5 In. P.R.O. Bullet Tweeter TSB350PRO

Pioneer TSB350PRO 3.5 In. P.R.O. Bullet Tweeter (Discontinued)

  • Mfr # TSB350PRO
  • Zoro # G403928694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB350PRO
Zoro #
G403928694
UPC #
884938171243
Country of Origin
China

Description

Inspired by Pioneer’s history of record-breaking SPL competition, the new P.R.O. series line of speakers is constructed with the street enthusiast in mind. With an emphasis on efficiency and power handling, the P.R.O. series lineup consists of bullet tweeters, mid bass drivers, and a subwoofer that can be mixed and matched to deliver impressive output, without requiring an impressive investment.
The Pioneer P.R.O. series TS-B400PRO bullet tweeters feature aluminum die-cast chassis with titanium diaphragms backed by aggressive magnets and motor assemblies to produce a wide range of crisp, loud, and clear frequencies with up to 250 watts of maximum power handling.

  • 4 in. PRO Series Car Tweeters
  • Titanium tweeter construction
  • Aluminum die-cast chassis
  • 4 ohms impedance
  • High-temperature voice coil
  • In-line crossover filter
  • Aggresive magnet structure
  • Surface mountable design
  • Sensitivity: 106dB
  • Frequency response: 3,500-27,000 Hz
  • Top-mount depth: 2-5/8 in.
  • Power Handling:
    • Peak - 500 watts
    • RMS - 200 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.