This item is Discontinued.

Pioneer Pioneer TSM650PRO 6.5-In Pro Series Mid-Bass Driver 4-Ohms TSM650PRO

Pioneer TSM650PRO 6.5-In Pro Series Mid-Bass Driver 4-Ohms (Discontinued)

  • Mfr # TSM650PRO
  • Zoro # G904014957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSM650PRO
Zoro #
G904014957
UPC #
884938171267
Country of Origin
China

Description

Features
  • 6-1/2 in. PRO Series Mid-Bass Car Speaker Drivers
  • Power Handling:
  • Peak: 1000 watts per pair / 500 watts each
  • RMS: 220 watts per pair / 110 watts each
  • Optimally Blended Pulp cone material
  • Corrugated speaker surround
  • Oversize magnet motor structure
  • 4 ohms impedance
  • Designed for those seeking serious sound pressure levels
  • Frequency response: 50-18,000 Hz
  • Top-mount depth: 3-1/8 in.
  • Sensitivity: 94 dB
  • 1-year Sonic Electronix N/A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.