This item is Discontinued.

Pioneer Pioneer TSM800PRO 8 In. Pro Series Mid-Bass TSM800PRO

Pioneer TSM800PRO 8 In. Pro Series Mid-Bass (Discontinued)

  • Mfr # TSM800PRO
  • Zoro # G103949715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSM800PRO
Zoro #
G103949715
UPC #
884938171274
Country of Origin
China

Description

Inspired by Pioneer’s history of record-breaking SPL competition, the new P.R.O. series line of speakers is constructed with the street enthusiast in mind. With an emphasis on efficiency and power handling, the P.R.O. series lineup consists of bullet tweeters, mid bass drivers, and a subwoofer that can be mixed and matched to deliver impressive output, without requiring an impressive investment. The TS-M800PRO mid-bass driver delivers the perfect balance of power handling and output to compliment the crisp highs from the bullet tweeters. Anchored by high strength, stamped steel frames, the mid bass drivers feature lightweight blended pulp cones suspended by a corrugated surround and motivated by oversize magnets resulting in copious amounts of sensitivity, excursion, and power handling.

General Features:
  • 8 in. PRO Series Mid-Bass Car Speaker Drivers
  • Power Handling:
  • Peak: 1400 watts per pair / 700 watts each
  • RMS: 360 watts per pair / 180 watts each
  • Optimally Blended Pulp cone material
  • Corrugated speaker surround
  • Oversize magnet motor structure
  • 4 ohms impedance
  • Designed for those seeking serious sound pressure levels
  • Frequency response: 50-18,000 Hz
  • Top-mount depth: 3-6.3 in.
  • Sensitivity: 96dB
  • 1-year Sonic Electronix Warranty
  • Priced Per Pair
  • Also Found As: TSM800PRO, TSM800, M800PRO, TS M800 PRO, TS M800PRO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.