Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Rims

  • Mfr # RW12-24

  • Zoro # G502698993


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW12-24
Zoro #
G502698993
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
56

Description

Flat base tractor rim size: 12-24
Fits tire size: 13.6/14.9 x 24
Weight: 47 lb.

If you don't find the flat base tractor rim you are looking for, please contact our Technical Product Support Department at 1-800-874-4755 or E-mail techserv@gemplers.com

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.