
Ripstop Jacket, Green, 3XL, 300 Denier PU-Coated Ripstop Polyester, Black, Hi-Vis Yellow, 3XL
Mfr # V1200261U-3XL
Zoro # G5800914
product price:Â $82.29
/ea
Free Shipping & Returns
Key Features
Material
300 Denier PU-Coated Ripstop Polyester
Size
3XL
Color
Black, Hi-Vis Yellow
Front Closure Type
Zipper with Snap Storm Placket
Number of Pockets
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V1200261U-3XL
Zoro #
G5800914
UPC #
032738043370
Country of Origin
China
Dimensions
Size
3XL
Length
31.00
Details
Item
Ripstop Jacket,Green,3XL
Material
300 Denier PU-Coated Ripstop Polyester
Color
Black, Hi-Vis Yellow
Front Closure Type
Zipper with Snap Storm Placket
Number of Pockets
5
Number of Inside Pockets
5
Lining Material
Polyester
Standards
ANSI 107-2020 Class 3 Type P and R
Features
Abrasion and Tear Resistant, Breathable, Waterproof, Windproof
Gender
Men
Fabric Weight
0.78
Water-Resistant
Yes
Description
Ripstop Jacket,Green,3XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.