This item is Discontinued.

Pioneer Safety Rain Jacket, Hi-Vis Yellow, 4XL V1090160U-4XL

Safety Rain Jacket, Hi-Vis Yellow, 4XL (Discontinued)

  • Mfr # V1090160U-4XL
  • Zoro # G3107839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V1090160U-4XL
Zoro #
G3107839
UPC #
32738036938
Country of Origin
China

Dimensions

Size
4Xl
Fits Waist Size
52" to 54"

Details

Item
Safety Rain Jacket,Hi-Vis Yellow,4XL
Color
High Visibility Yellow/Green
Material
Polyester/Polyurethane Coating
Gender
Men's
Features
Waterproof; Windproof; Fully Mesh Lined; Adjustable Wrists

Description

Safety Rain Jacket,Hi-Vis Yellow,4XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.