Pioneer

Safety Shirt, Hi-Vis, Yellow, Polyester, M


product price: $19.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Moisture wicking birdseye polyester
  • Color Hi-Viz Yellow/Green
  • Standards ANSI/ISEA 107-2020 Class 2 Type P and R
  • Pockets 1
  • Gender Universal
See all product information

Product Information

Dimensions

Size M
Length 12.91

Details

Item Safety Shirt
Material Moisture wicking birdseye polyester
Color Hi-Viz Yellow/Green
Standards ANSI/ISEA 107-2020 Class 2 Type P and R
Pockets 1
Gender Universal
Fabric Weight 0.7333

Description

Safety Shirt,Hi-Vis,Yellow,Polyester,M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.