Safety Vest, Hi-Vis, Yellow, FR, 4/5XL

  • Mfr # V2510860U-4/5XL

  • Zoro # G0127491


product price:  $28.29
/ea

Key Features

Material
FR treated polyester
Closure Type
5-point tear-away|Hook-and-Loop
Gender
Unisex
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Features
5-point tear-away|Adjustable|Adjustable 1 size up at front|D-Ring Access Slot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V2510860U-4/5XL
Zoro #
G0127491
UPC #
32738036235
Country of Origin
China

Dimensions

Size
4/5XL

Details

Item
Safety Vest
Color
Hi-Vis Yellow/Green
Material
FR treated polyester
Closure Type
5-point tear-away|Hook-and-Loop
Gender
Unisex
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Features
5-point tear-away|Adjustable|Adjustable 1 size up at front|D-Ring Access Slot

Description

Safety Vest,Hi-Vis,Yellow,FR,4/5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.