Short Sleeve Shirt, Polyester, Hi-Vis Yellow/Green, 4XL
Mfr # V1054060U-4XL
Zoro # G6026369
product price:Â $18.69
/eaKey Features
Material
Polyester
Color
Hi-Vis Yellow/Green
Number of Outside Pockets
1
Closure Type
Hook and Loop
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1054060U-4XL
Zoro #
G6026369
UPC #
032738045084
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2"
Details
Item
Short Sleeve Shirt
Material
Polyester
Color
Hi-Vis Yellow/Green
Number of Outside Pockets
1
Closure Type
Hook and Loop
Gender
Unisex
Reflective Stripe Main Color
Silver
Description
Eye Shirt,Green,4XL,2 In. Bird
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.