Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-SB23W
Zoro #
G2197121
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
4.7"
Width
36"
Height
4.1"
Details
Color
Black Ash Vinyl
Features
LED Indicator, Digital Signal Processing (DSP)
Product Type
Speaker System
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.