Shop PIONEER

Womens Heated Jacket

  • Mfr # V3210570U-2XL
  • Zoro # G224878130

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Style
Softshell Jacket
Wind-Resistant
Yes
Garment Type
Jacket
Maximum Chest Size
51 1/2 in
Features
Heating Function, Machine Washable, Made with 4-Way Stretch Material for Maximum Freedom of Movement and Mobility, Premium Material is Wind and Water-Resistant and Features a Breathable Design, Specially Tailored with the Woman Worker in Mind, Three-Layer Laminated Softshell Fabric Provides Maximum Performance Even in Extreme Outdoor Conditions
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V3210570U-2XL
Zoro #
G224878130
UPC #
626053646790
Country of Origin
China

Dimensions

Maximum Chest Size
51 1/2 in
Length
30 in
Size
2XL

Details

Item
Heated Jacket
Style
Softshell Jacket
Wind-Resistant
Yes
Garment Type
Jacket
Features
Heating Function, Machine Washable, Made with 4-Way Stretch Material for Maximum Freedom of Movement and Mobility, Premium Material is Wind and Water-Resistant and Features a Breathable Design, Specially Tailored with the Woman Worker in Mind, Three-Layer Laminated Softshell Fabric Provides Maximum Performance Even in Extreme Outdoor Conditions
Temperature Rating
8 to 51 Degrees F
Includes Lining
Yes
Heat Settings
4
Includes
Detachable Hood
Number of Inside Pockets
1
Color
Black
Insulated for Cold Conditions
No
Fabric Weight
300 g/sq m
Water-Resistant
Yes
Number of Outside Pockets
2
Material
96% Polyester, 4% Elastane + TPU Membrane + Polar Fleece
Lining Material
Polyester
Front Closure Type
Zipper
Heating Time
4 hr (Hot Mode); 5 hr (Warm Mode); 6.5 hr (Cozy Mode); 7.5 hr (Comfort Mode)
Cuff Style
Tab
Heated Areas
1 Back Panel, 2 Front
Gender
Women's

Description

Heated Jacket, Garment Type Jacket, Style Softshell Jacket, Size 2XL, Maximum Chest Size 51 1/2 in, Minimum Chest Size Not Applicable, Hood Style Detachable, Includes Hood Yes, Length 30 in, Front Closure Type Zipper, Material 96 Percent Polyester, 4 Percent Elastane + TPU Membrane + Polar Fleece, Includes Lining Yes, Lining Material Polyester, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 2, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.