Shop PIONEER
See all product information
Create Account
Womens Heated Jacket
- Mfr # V3210570U-M
- Zoro # G824878103
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
27 in
Cuff Style
Tab
Style
Softshell Jacket
Wind-Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3210570U-M
- Zoro #
- G824878103
- UPC #
- 626053646769
- Country of Origin
- China
Dimensions
- Length
- 27 in
- Size
- M
- Maximum Chest Size
- 42 in
Description
Heated Jacket, Garment Type Jacket, Style Softshell Jacket, Size M, Maximum Chest Size 42 in, Minimum Chest Size Not Applicable, Hood Style Detachable, Includes Hood Yes, Length 27 in, Front Closure Type Zipper, Material 96 Percent Polyester, 4 Percent Elastane + TPU Membrane + Polar Fleece, Includes Lining Yes, Lining Material Polyester, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 2, Color Black