Shop PIONEER
See all product information
Create Account
Womens Heated Jacket
- Mfr # V3210570U-L
- Zoro # G224878116
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Length
28 in
Cuff Style
Tab
Number of Inside Pockets
1
Maximum Chest Size
45 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3210570U-L
- Zoro #
- G224878116
- UPC #
- 626053646776
- Country of Origin
- China
Dimensions
- Length
- 28 in
- Maximum Chest Size
- 45 in
- Size
- L
Description
Heated Jacket, Garment Type Jacket, Style Softshell Jacket, Size L, Maximum Chest Size 45 in, Minimum Chest Size Not Applicable, Hood Style Detachable, Includes Hood Yes, Length 28 in, Front Closure Type Zipper, Material 96 Percent Polyester, 4 Percent Elastane + TPU Membrane + Polar Fleece, Includes Lining Yes, Lining Material Polyester, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 2, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.