
Woven 150D Surveyor Vest, Green, 3XL
Mfr # V1010141U-3XL
Zoro # G5866820
product price: $45.29
/eaKey Features
Color
Hi-Vis Yellow/Green
Material
150 denier Woven Twill Polyester
Closure Type
Zipper
Gender
Unisex
Length
13.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V1010141U-3XL
Zoro #
G5866820
UPC #
032738044315
Country of Origin
China
Dimensions
Size
3XL
Length
13.5
Details
Item
Surveyor Vest
Color
Hi-Vis Yellow/Green
Material
150 denier Woven Twill Polyester
Closure Type
Zipper
Gender
Unisex
Pockets
19; Back Dual Layer, Chest, Chest Pen Slots, Lower Front with Flap and Grommets, Inner, Lower Front with Flap and Hook and Loop
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Fabric Weight
0.48
Features
Cell Phone Pocket|Multi-Pocket|Pen Pocket|Radiophone Clip Strap
Total Number of Pockets
19
Description
Woven 150D Surveyor Vest,Green,3XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.