
XL Class Class 2 Solid Back, , Zipper 4 Pockets
Mfr # V1210260U-XL
Zoro # G710400418
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI 107-2020
Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Reflective Stripe Width
2 inches
Back Stripe Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1210260U-XL
Zoro #
G710400418
UPC #
626053641900
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 inches
Length
14 in
Maximum Chest Size
54
Details
Standards
ANSI 107-2020
Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Back Stripe Pattern
Solid
ANSI Type
Type P and R
ANSI Class
Class 2
Closure Type
Zipper
Total Number of Pockets
4
Reflective Stripe Color
Silver
Gender
Unisex
Number of Pockets with Closure
4
Covered Pocket Locations
Chest, Inner, Lower Front
Fabric Construction
300 denier Oxford Polyester
Number of Outside Pockets
4
Reflective Tape Type
2" Silver
Reflective Stripe Main Color
Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.