Shop PIP
See all product information
Create Account
100% Cotton, 2-Ply Sleeve with Thumb Hole
- Mfr # 31-CDS18TH
- Zoro # G424204906
product price:Â
$
3.15
/ea
Sold in multiples of 12 for
$37.80
Key Features
Material
Cotton
Color
Natural
Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-CDS18TH
- Zoro #
- G424204906
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18 in
Details
- Material
- Cotton
- Color
- Natural
Description
100% Cotton, 2-Ply, Thumb Hole
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.