Shop PIP
See all product information
Create Account
Single-Ply 100% Natural Cotton Sleeve with Unsewn Edges
- Mfr # 31-C-20
- Zoro # G424209093
product price:Â
$
1.25
/ea
Sold in multiples of 12 for
$15.00
Key Features
Color
Natural
Size
20 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-C-20
- Zoro #
- G424209093
- UPC #
- -
- Country of Origin
- United States
- Color
- Natural
- Material
- Cotton
Dimensions
- Size
- 20 in
Description
Made from 100% natural cotton knit that makes it cool and comfortable to wear, Seamless knit construction protects arms without sacrificing comfort or dexterity, Offers light arm protection from minor scrapes and abrasions, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.