This item is Discontinued.

Pip 100% Cotton Dress Glove - Open Cuff, 12PK 130-100WMNZ/M

100% Cotton Dress Glove - Open Cuff, 12PK (Discontinued)

  • Mfr # 130-100WMNZ/M
  • Zoro # G604242780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130-100WMNZ/M
Zoro #
G604242780
UPC #
616314053825
Country of Origin
Bangladesh

Dimensions

Size
M
Width
10.5 cm
Length
25 cm
Height
0.4 cm

Details

Color
White
Fabric Weight
0.02 kg
Liner Material
Cotton

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.