Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 12-3/5 in L, S, 12 PK

  • Mfr # 52-3672/S

  • Zoro # G9323163


product price:  $31.29
/pk 12, $2.61/ea

Key Features

Glove Materials
Natural Rubber Latex/Neoprene
Glove Length
12-3/5 in
Cuff Style
Straight
Resists
Acids, caustics, solvents and oils
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52-3672/S
Zoro #
G9323163
UPC #
616314011092
Country of Origin
Malaysia

Dimensions

Glove Size
S
Glove Length
12-3/5 in
Glove Thickness
19 Mil

Details

Item
Chemical Resistant Gloves
Glove Materials
Natural Rubber Latex/Neoprene
Cuff Style
Straight
Resists
Acids, caustics, solvents and oils
Color
Blue
Glove Texture
Raised Diamond
Supported / Unsupported
Unsupported

Description

Unsupported Neoprene,28 Mil,Double,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.