This item is Discontinued.

Pip 12" Chemical Resistant Gloves, Latex, S, 144PK 48-L185P/S

12" Chemical Resistant Gloves, Latex, S, 144PK (Discontinued)

  • Mfr # 48-L185P/S
  • Zoro # G1104617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-L185P/S
Zoro #
G1104617
UPC #
-
Country of Origin
Unknown

Dimensions

Size
S
Length
12"
Glove Size
S
Glove Length
12"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Latex

Description

48-L185P/S

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.