
Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 2XL, 12 PK
Mfr # 48-L160Y/XXL
Zoro # G9322822
product price:Â $12.45
/pk 12, $1.04/eaKey Features
Color
Yellow
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
16 mil
Cuff Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-L160Y/XXL
Zoro #
G9322822
UPC #
616314035203
Country of Origin
Malaysia
Dimensions
Glove Size
2XL
Glove Length
12 in
Glove Thickness
16 mil
Details
Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Cuff Style
Straight
Glove Texture
Diamond
Supported / Unsupported
Unsupported
Resists
acids, alkalis, alcohols, salts, ketones and animal fats
Description
Unsupported Latex,14 Mil,Yellow,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.