This item is Discontinued.

No Product Image Available

12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (Discontinued)

  • Mfr # 48-L185Y/XL
  • Zoro # G9322910
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-L185Y/XL
Zoro #
G9322910
UPC #
616314034992
Country of Origin
Sri Lanka

Dimensions

Size
XL
Length
12"
Glove Size
XL
Glove Length
12"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Natural Rubber Latex

Description

Unsupported Latex,14 Mil,Yellow,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.