12" Chemical Resistant Gloves, Polychloroprene/Polymer Nitrile, 1 PR (Discontinued)
- Mfr # 56-630
- Zoro # G0626191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56-630
Zoro #
G0626191
UPC #
616314079689
Country of Origin
Sri Lanka
Dimensions
Length
12"
Glove Size
7
Glove Length
12"
Details
Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Polychloroprene/Polymer Nitrile
Special Features
Fully Coated Seamless Liner, GripTech Oil Non-Slip Grip
Lining
Nylon/Lycra(R)
Cuff
Gauntlet
Color
Black/Green
Standards
CE 4121, EN 388 4121, EN 374-2, EN 374-3
Chemical Glove Resistant Material
Polychloroprene / Polymer Nitrile
Application
Chemical Sampling, Refinery Operations, Protection From Acids/Caustics, Anodizing, Parts Cleaning and Fertilizer/Pesticide Manufacturing
Resists
Oils, Greases, Acids and Caustics
Description
Chemical Resistant Gloves, Polychloroprene / Polymer Nitrile, 12 in, Cuff Gauntlet, Lining Nylon/Lycra(R), Glove Size 7, Color Black/Green, Standards CE 4121, EN 374-2, EN 374-3, EN 388 4121, Resists Acids and Caustics, Greases, Oils, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.