
Chemical Resistant Gloves, PVC, 12 in L, Mens, 12 PK
Mfr # 58-8230DD
Zoro # G9324082
product price: $58.51
/pk 12, $4.88/eaKey Features
Glove Size
Mens
Glove Materials
PVC
Glove Length
12 in
Supported / Unsupported
Supported
Glove Texture
Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-8230DD
Zoro #
G9324082
UPC #
616314006463
Country of Origin
China
Dimensions
Glove Size
Mens
Glove Length
12 in
Details
Item
Chemical Resistant Gloves
Glove Materials
PVC
Supported / Unsupported
Supported
Glove Texture
Rough
Cuff Style
Straight
Color
Black
Description
Procoat Pvc Gloves,Black,12 Length,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.