This item is Discontinued.

Pip 15" Chemical Resistant Gloves, Nitrile, 2XL, 12PK 50-N2250G/XXL

15" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (Discontinued)

  • Mfr # 50-N2250G/XXL
  • Zoro # G1086304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-N2250G/XXL
Zoro #
G1086304
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Length
15"
Glove Length
15"
Glove Size
2XL

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Nitrile

Description

50-N2250G/XXL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.